Axial angular contact ball bearing
Inner diameter | 6 mm |
---|---|
Outer diameter | 24 mm |
Width | 15 mm |
Logistic Weight | 80 g |
---|---|
Inner diameter | 6 mm |
Outer diameter | 24 mm |
Width | 15 mm |
Bearing Clearance | cn |
Series | zklfa..-2rs |
Basic static load, axial - C0a | 8500 N |
Basic dynamic load, axial - Ca | 6900 N |
Sealing | two rubber seals |
Usually arrives within 14 working days