Axial angular contact ball bearing
Inner diameter | 30 mm |
---|---|
Outer diameter | 62 mm |
Width | 38 mm |
Logistic Weight | 1030 g |
---|---|
Inner diameter | 30 mm |
Outer diameter | 62 mm |
Width | 38 mm |
Bearing Clearance | CN |
Series | DKLFA..-2RS |
Material | Steel |
Basic static load, axial - C0a | 64000 N |
Basic dynamic load, axial - Ca | 29000 N |
Sealing | Two rubber seals |
In stock: Next day delivery