Thrust angular contact ball bearing INA ZKLF1560-2RS-XL, Inner diameter: 15 mm | Outer diameter: 60 mm | Width: 25 mm
Axial angular contact ball bearing
See technical informationReferences
INA:ZKLF1560-2RS-XL
Rubix:81146249
Manufacturer :0016242450000
EAN:4012802078619

Product details : INA ZKLF1560-2RS-XL AXIAL ANGULAR CONTACT BALL BEARING
Axial angular contact ball bearings ZKLF..-2RS, double direction, for screw mounting, lip seals on both sides
Technical specifications
Attributes
| Logistic Weight | 428 g |
|---|---|
| Width | 25 mm |
| Series | zklf..-2rs-xl |
| Inner diameter | 15 mm |
| Outer diameter | 60 mm |
| Basic static load, axial - C0a | 28500 N |
| Basic dynamic load, axial - Ca | 19800 N |
| Sealing | two rubber seals |
Show UNSPSC/ECL@SS
£ 327.31 excl. VAT
/ Each
£ 392.77 incl. VAT
- Usually arrives within 14 working days
