Thrust angular contact ball bearing INA ZKLN1545-2RS-XL, Inner diameter: 15 mm | Outer diameter: 45 mm | Width: 25 mm
Axial angular contact ball bearing
See technical informationReferences
INA:ZKLN1545-2RS-XL
Rubix:104A4032
Manufacturer :0016325230000
EAN:4012802430264

Product details : INA ZKLN1545-2RS-XL AXIAL ANGULAR CONTACT BALL BEARING
Axial angular contact ball bearing ZKLN..-2RS-XL, double direction, no screw mounting
Technical specifications
Attributes
| Logistic Weight | 219 g |
|---|---|
| Width | 25 mm |
| Series | zkln..-2rs-xl |
| Material | steel |
| Inner diameter | 15 mm |
| Outer diameter | 45 mm |
| Basic static load, axial - C0a | 28500 N |
| Basic dynamic load, axial - Ca | 19800 N |
| Sealing | two rubber seals |
Show UNSPSC/ECL@SS
£ 264.28 excl. VAT
/ Each
£ 317.14 incl. VAT
- Delivery usually within ( 7 ) days
