Axial angular contact ball bearing
Inner diameter | 57 mm |
---|---|
Outer diameter | 90 mm |
Width | 44 mm |
Logistic Weight | 886 g |
---|---|
Inner diameter | 57 mm |
Outer diameter | 90 mm |
Width | 44 mm |
Bearing Clearance | cn |
Series | 2347 |
Cage | brass |
Sealing | open |
Usually arrives within 14 working days