Thrust angular contact ball bearing INA ZKLN1242-2RS-XL, Inner diameter: 12 mm | Outer diameter: 42 mm | Width: 25 mm
Axial angular contact ball bearing
See technical informationReferences
INA:ZKLN1242-2RS-XL
Rubix:229A4614
Manufacturer :0016325150000
EAN:4012802137897

Product details : INA ZKLN1242-2RS-XL AXIAL ANGULAR CONTACT BALL BEARING
Axial angular contact ball bearing ZKLN..-2RS-XL, double direction, no screw mounting
Technical specifications
Attributes
| Logistic Weight | 197 g |
|---|---|
| Width | 25 mm |
| Series | zkln..-2rs-xl |
| Inner diameter | 12 mm |
| Outer diameter | 42 mm |
| Basic static load, axial - C0a | 25000 N |
| Basic dynamic load, axial - Ca | 18800 N |
| Sealing | two rubber seals |
Show UNSPSC/ECL@SS
£ 255.91 excl. VAT
/ Each
£ 307.09 incl. VAT
- Delivery usually within ( 7 ) days
