Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,851)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Ball bearings
Thrust angular contact ball bearing
INA ZKLN0624-2RS-PE AXIAL ANGULAR CONTACT BALL BEARINGS ZKLN..-2RS-PE
Thrust angular contact ball bearing INA ZKLN0624-2RS-PE, Inner diameter: 6 mm | Outer diameter: 24 mm | Width: 15 mm
Axial angular contact ball bearing
References
ina:
ZKLN0624-2RS-PE
rubix:
238A2046
manufacturer :
0033429800000
ean:
4054366135100
Technical specifications
Inner diameter
6
mm
Outer diameter
24
mm
Width
15
mm
See all Specifications
Product details
Technical specifications
Product details : INA ZKLN0624-2RS-PE AXIAL ANGULAR CONTACT BALL BEARINGS ZKLN..-2RS-PE
Axial angular contact ball bearings ZKLN..-2RS-PE, Increased tolerances, double direction, lip seals on both sides
Technical specifications
Attributes
Logistic Weight
40
g
Inner diameter
6
mm
Outer diameter
24
mm
Width
15
mm
Series
zkln..-2rs-pe
Sealing
two rubber seals
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
159.44
excl. VAT
/
Each
£
191.33
incl. VAT
Usually arrives within 14 working days
Select variants (10)
Add to cart
Create PDF from product
Check our products from related categories
Thrust angular contact ball bearing SKF BSD 2047 CGA, Inner diameter: 20 mm | Outer diameter: 47 mm | Width: 15 mm
Thrust angular contact ball bearing SKF BTW 120 CTN9/SP, Inner diameter: 120 mm | Outer diameter: 180 mm | Width: 72 mm
Thrust angular contact ball bearing SKF BTW 100 CTN9/SP, Inner diameter: 100 mm | Outer diameter: 150 mm | Width: 60 mm
Thrust angular contact ball bearing SKF BSD 2047 CGB, Inner diameter: 20 mm | Outer diameter: 47 mm | Width: 15 mm
Thrust angular contact ball bearing RHP BSB045100DUHP3, Inner diameter: 45 mm | Outer diameter: 100 mm | Width: 20 mm
Thrust angular contact ball bearing INA ZKLN1545-2RS-PE, Inner diameter: 15 mm | Outer diameter: 45 mm | Width: 25 mm
Thrust angular contact ball bearing NTN 51410A, Inner diameter: 50 mm | Outer diameter: 110 mm | Width: 43 mm
Thrust angular contact ball bearing RHP BSB030062DUHP3, Inner diameter: 30 mm | Outer diameter: 62 mm | Width: 15 mm
Thrust angular contact ball bearing RHP BSB050100DUHP3, Inner diameter: 50 mm | Outer diameter: 100 mm | Width: 20 mm
Thrust angular contact ball bearing SKF BTW 55 CTN9/SP, Inner diameter: 55 mm | Outer diameter: 90 mm | Width: 44 mm
Thrust angular contact ball bearing SKF BTW 85 CTN9/SP, Inner diameter: 85 mm | Outer diameter: 130 mm | Width: 54 mm
Thrust angular contact ball bearing SKF BTW 80 CATN9/SP, Inner diameter: 83 mm | Outer diameter: 125 mm | Width: 54 mm
Thrust angular contact ball bearing SKF BTW 80 CTN9/SP, Inner diameter: 80 mm | Outer diameter: 125 mm | Width: 54 mm
Thrust angular contact ball bearing RHP BSB045075DUHP3, Inner diameter: 45 mm | Outer diameter: 75 mm | Width: 15 mm
Thrust angular contact ball bearing SKF BEAM 030080 C-2RSH, Inner diameter: 30 mm | Outer diameter: 80 mm | Width: 28 mm