Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,201)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,847)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,849)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Ball bearings
Thrust angular contact ball bearing
RHP BSB050100DUHP3 BALL SCREW BEARING
Thrust angular contact ball bearing RHP BSB050100DUHP3, Inner diameter: 50 mm | Outer diameter: 100 mm | Width: 20 mm
Thrust angular contact ball bearing RHP
References
rhp:
BSB050100DUHP3
rubix:
211A4148
manufacturer :
BSB050100DUHP3 RR SRIY5
ean:
00747023000531
Technical specifications
Inner diameter
50
mm
Outer diameter
100
mm
Width
20
mm
See all Specifications
Product details
Technical specifications
Product details : RHP BSB050100DUHP3 BALL SCREW BEARING
Technical specifications
Attributes
Logistic Weight
1780
g
Inner diameter
50
mm
Outer diameter
100
mm
Width
20
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
370.17
excl. VAT
/
Each
£
444.20
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
Thrust angular contact ball bearing SKF 7000 CDGA/P4A, Inner diameter: 10 mm | Outer diameter: 26 mm | Width: 8 mm
Thrust angular contact ball bearing SKF BSD 2562 CGA, Inner diameter: 25 mm | Outer diameter: 62 mm | Width: 15 mm
Thrust angular contact ball bearing SKF 7000 CD/P4A, Inner diameter: 10 mm | Outer diameter: 26 mm | Width: 8 mm
Thrust angular contact ball bearing RHP BSB060120DUHP3, Inner diameter: 60 mm | Outer diameter: 120 mm | Width: 20 mm
Thrust angular contact ball bearing INA ZKLN1242-2RS-PE, Inner diameter: 12 mm | Outer diameter: 42 mm | Width: 25 mm
Thrust angular contact ball bearing INA ZKLN1545-2RS-PE, Inner diameter: 15 mm | Outer diameter: 45 mm | Width: 25 mm
Thrust angular contact ball bearing SKF BTW 85 CTN9/SP, Inner diameter: 85 mm | Outer diameter: 130 mm | Width: 54 mm
Thrust angular contact ball bearing RHP BSB093DUHP3, Inner diameter: 23.838 mm | Outer diameter: 62 mm | Width: 15.875 mm
Thrust angular contact ball bearing SKF BTW 90 CTN9/SP, Inner diameter: 90 mm | Outer diameter: 140 mm | Width: 60 mm
Thrust angular contact ball bearing Timken MMF550BS140PPDM, Inner diameter: 50 mm | Outer diameter: 140 mm | Width: 54 mm
Thrust angular contact ball bearing INA ZKLN1747-2RS-PE, Inner diameter: 17 mm | Outer diameter: 47 mm | Width: 25 mm
Thrust angular contact ball bearing SKF BSD 2047 CGA, Inner diameter: 20 mm | Outer diameter: 47 mm | Width: 15 mm
Thrust angular contact ball bearing RHP BSB045075DUHP3, Inner diameter: 45 mm | Outer diameter: 75 mm | Width: 15 mm
Thrust angular contact ball bearing Timken MMN550BS110PPDM, Inner diameter: 50 mm | Outer diameter: 110 mm | Width: 54 mm
Thrust angular contact ball bearing INA ZKLN5090-2RS-PE, Inner diameter: 50 mm | Outer diameter: 90 mm | Width: 34 mm