Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Ball bearings
Thrust angular contact ball bearing
RHP BSB045075DUHP3 BALL SCREW BEARING
Thrust angular contact ball bearing RHP BSB045075DUHP3, Inner diameter: 45 mm | Outer diameter: 75 mm | Width: 15 mm
Thrust angular contact ball bearing RHP
References
rhp:
BSB045075DUHP3
rubix:
211A4104
manufacturer :
BSB045075DUHP3 RR SRIY5
ean:
00747023000470
Technical specifications
Inner diameter
45
mm
Outer diameter
75
mm
Width
15
mm
See all Specifications
Product details
Technical specifications
Product details : RHP BSB045075DUHP3 BALL SCREW BEARING
Technical specifications
Attributes
Logistic Weight
580
g
Inner diameter
45
mm
Outer diameter
75
mm
Width
15
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
204.68
excl. VAT
/
Each
£
245.62
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
Thrust angular contact ball bearing RHP BSB040072DUHP3, Inner diameter: 40 mm | Outer diameter: 72 mm | Width: 15 mm
Thrust angular contact ball bearing RHP BSB093DUHP3, Inner diameter: 23.838 mm | Outer diameter: 62 mm | Width: 15.875 mm
Thrust angular contact ball bearing RHP BSB020047DUHP3, Inner diameter: 20 mm | Outer diameter: 47 mm | Width: 15 mm
Thrust angular contact ball bearing SKF BTW 80 CTN9/SP, Inner diameter: 80 mm | Outer diameter: 125 mm | Width: 54 mm
Thrust angular contact ball bearing FAG BSB040072-T, Inner diameter: 40 mm | Outer diameter: 72 mm | Width: 15 mm
Thrust angular contact ball bearing INA ZKLN1545-2RS-PE, Inner diameter: 15 mm | Outer diameter: 45 mm | Width: 25 mm
Thrust angular contact ball bearing SKF BTW 80 CATN9/SP, Inner diameter: 83 mm | Outer diameter: 125 mm | Width: 54 mm
Thrust angular contact ball bearing INA ZKLN0624-2RS-PE, Inner diameter: 6 mm | Outer diameter: 24 mm | Width: 15 mm
Thrust angular contact ball bearing INA ZKLN2052-2RS-PE, Inner diameter: 20 mm | Outer diameter: 52 mm | Width: 28 mm
Thrust angular contact ball bearing SKF BSD 2047 CGA, Inner diameter: 20 mm | Outer diameter: 47 mm | Width: 15 mm
Thrust angular contact ball bearing SKF 7000 CDGA/P4A, Inner diameter: 10 mm | Outer diameter: 26 mm | Width: 8 mm
Thrust angular contact ball bearing RHP BSB017047DUHP3, Inner diameter: 17 mm | Outer diameter: 47 mm | Width: 15 mm
Thrust angular contact ball bearing SKF BSD 2562 CGB, Inner diameter: 25 mm | Outer diameter: 62 mm | Width: 15 mm
Thrust angular contact ball bearing INA ZKLN1747-2RS-PE, Inner diameter: 17 mm | Outer diameter: 47 mm | Width: 25 mm
Thrust angular contact ball bearing SKF BTW 120 CTN9/SP, Inner diameter: 120 mm | Outer diameter: 180 mm | Width: 72 mm