Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,201)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,847)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,849)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Ball bearings
Thrust angular contact ball bearing
INA ZKLN1545-2RS-PE AXIAL ANGULAR CONTACT BALL BEARING 28019060000
Thrust angular contact ball bearing INA ZKLN1545-2RS-PE, Inner diameter: 15 mm | Outer diameter: 45 mm | Width: 25 mm
Axial angular contact ball bearing
References
ina:
ZKLN1545-2RS-PE
rubix:
229A4615
manufacturer :
0028019060000
ean:
4012802078954
Technical specifications
Inner diameter
15
mm
Outer diameter
45
mm
Width
25
mm
See all Specifications
Product details
Technical specifications
Product details : INA ZKLN1545-2RS-PE AXIAL ANGULAR CONTACT BALL BEARING 28019060000
Axial angular contact ball bearings ZKLN..-2RS-PE, Increased tolerances, double direction, lip seals on both sides
Technical specifications
Attributes
Logistic Weight
219
g
Inner diameter
15
mm
Outer diameter
45
mm
Width
25
mm
Series
zkln..-2rs-pe
Sealing
two rubber seals
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
213.29
excl. VAT
/
Each
£
255.95
incl. VAT
Usually arrives within 14 working days
Select variants (10)
Add to cart
Create PDF from product
Check our products from related categories
Thrust angular contact ball bearing INA ZKLN5090-2RS-PE, Inner diameter: 50 mm | Outer diameter: 90 mm | Width: 34 mm
Thrust angular contact ball bearing FAG BAX120-F-T-P4S-DBL, Inner diameter: 120 mm | Outer diameter: 180 mm | Width: 180 mm
Thrust angular contact ball bearing NTN 51410A, Inner diameter: 50 mm | Outer diameter: 110 mm | Width: 43 mm
Thrust angular contact ball bearing SKF BSD 2562 CGB, Inner diameter: 25 mm | Outer diameter: 62 mm | Width: 15 mm
Thrust angular contact ball bearing RHP BSB030062DUHP3, Inner diameter: 30 mm | Outer diameter: 62 mm | Width: 15 mm
Thrust angular contact ball bearing RHP BSB045075DUHP3, Inner diameter: 45 mm | Outer diameter: 75 mm | Width: 15 mm
Thrust angular contact ball bearing SKF 7000 CD/P4ADGA, Inner diameter: 10 mm | Outer diameter: 26 mm | Width: 8 mm
Thrust angular contact ball bearing FAG BSB040072-T, Inner diameter: 40 mm | Outer diameter: 72 mm | Width: 15 mm
Thrust angular contact ball bearing SKF BTW 100 CTN9/SP, Inner diameter: 100 mm | Outer diameter: 150 mm | Width: 60 mm
Thrust angular contact ball bearing SKF BTW 55 CTN9/SP, Inner diameter: 55 mm | Outer diameter: 90 mm | Width: 44 mm
Thrust angular contact ball bearing INA ZKLN2052-2RS-PE, Inner diameter: 20 mm | Outer diameter: 52 mm | Width: 28 mm
Thrust angular contact ball bearing RHP BSB025062DUHP3, Inner diameter: 25 mm | Outer diameter: 62 mm | Width: 15 mm
Thrust angular contact ball bearing RHP BSB093DUHP3, Inner diameter: 23.838 mm | Outer diameter: 62 mm | Width: 15.875 mm
Thrust angular contact ball bearing RHP BSB050100DUHP3, Inner diameter: 50 mm | Outer diameter: 100 mm | Width: 20 mm
Thrust angular contact ball bearing SKF BSD 2047 CGA, Inner diameter: 20 mm | Outer diameter: 47 mm | Width: 15 mm