Thrust angular contact ball bearing INA ZKLN1034-2RS-PE, Inner diameter: 10 mm | Outer diameter: 34 mm | Width: 20 mm
Axial angular contact ball bearing
See technical informationReferences
INA:ZKLN1034-2RS-PE
Rubix:229A4612
Manufacturer :0033429720000
EAN:4012802430424

Product details : INA ZKLN1034-2RS-PE AXIAL ANGULAR CONTACT BALL BEARING
Axial angular contact ball bearings ZKLN..-2RS-PE, Increased tolerances, double direction, lip seals on both sides
Technical specifications
Attributes
| Logistic Weight | 97 g |
|---|---|
| Width | 20 mm |
| Series | zkln..-2rs-pe |
| Material | steel |
| Inner diameter | 10 mm |
| Outer diameter | 34 mm |
| Sealing | two rubber seals |
Show UNSPSC/ECL@SS
£ 198.33 excl. VAT
/ Each
£ 238.00 incl. VAT
- Delivery usually within ( 7 ) days
