Axial angular contact ball bearing
Inner diameter | 10 mm |
---|---|
Outer diameter | 34 mm |
Width | 20 mm |
Logistic Weight | 100 g |
---|---|
Inner diameter | 10 mm |
Outer diameter | 34 mm |
Width | 20 mm |
Bearing Clearance | cn |
Series | zkln..-2z-xl |
Basic static load, axial - C0a | 18800 N |
Basic dynamic load, axial - Ca | 13400 N |
Sealing | two metal shields |
In stock: Next day delivery