Angular contact ball bearing
Inner diameter | 120 mm |
---|---|
Outer diameter | 180 mm |
Width | 180 mm |
Logistic Weight | 4377 g |
---|---|
Inner diameter | 120 mm |
Outer diameter | 180 mm |
Width | 180 mm |
Series | BAX..-F-T-P4S-DBL |
Cage | Other |
Sealing | Open |
Usually arrives within 14 working days