Thrust angular contact ball bearing INA ZKLN1747-2RS-XL, Inner diameter: 17 mm | Outer diameter: 47 mm | Width: 25 mm
Axial angular contact ball bearing
See technical informationReferences
INA:ZKLN1747-2RS-XL
Rubix:104A4033
Manufacturer :0003702820000
EAN:4012802078961

Product details : INA ZKLN1747-2RS-XL AXIAL ANGULAR CONTACT BALL BEARING
Axial angular contact ball bearing ZKLN..-2RS-XL, double direction, no screw mounting
Technical specifications
Attributes
| Logistic Weight | 240 g |
|---|---|
| Width | 25 mm |
| Series | zkln..-2rs-xl |
| Inner diameter | 17 mm |
| Outer diameter | 47 mm |
| Basic static load, axial - C0a | 31500 N |
| Basic dynamic load, axial - Ca | 20800 N |
| Sealing | two rubber seals |
Show UNSPSC/ECL@SS
£ 267.25 excl. VAT
/ Each
£ 320.70 incl. VAT
- Delivery usually within ( 7 ) days
