Thrust angular contact ball bearing SKF BTW 110 CTN9/SP, Inner diameter: 110 mm | Outer diameter: 170 mm | Width: 72 mm
Super-precision Angular Contact Thrust Ball Bearing
See technical informationReferences
SKF:BTW 110 CTN9/SP
Rubix:420A6301
Manufacturer :439535
EAN:7316574866601

Product details : SKF BTW 110 CTN9/SP DOUBLE DIRECTION ANG CONTACT THRUST BALL BEARING
Angular contact ball bearings have inner and outer ring raceways that are displaced relative to each other in the direction of the bearing axis. This means that these bearings are designed to accommodate combined loads, i.e. simultaneously acting radial and axial loads.The axial load carrying capacity of angular contact ball bearings increases as the contact angle increases. The contact angle is defined as the angle between the line joining the points of contact of the ball and the raceways in the radial plane, along which the combined load is transmitted from one raceway to another, and a line perpendicular to the bearing axis.
Strengths
- Accommodate high axial loads in both directions
- Offer maximum load carrying capacity and maximum system rigidity
- Available for shaft diameters from 35 to 200 mm
- Available with either steel or ceramic balls
- Separable
- Offer maximum load carrying capacity and maximum system rigidity
- Available for shaft diameters from 35 to 200 mm
- Available with either steel or ceramic balls
- Separable
Technical specifications
Attributes
| Logistic Weight | 4702 g |
|---|---|
| Width | 72 mm |
| Series | btw |
| Material | bearing steel |
| Cage | polyamide |
| Inner diameter | 110 mm |
| Outer diameter | 170 mm |
| Sealing | open |
Show UNSPSC/ECL@SS
£ 1,866.26 excl. VAT
/ Each
£ 2,239.51 incl. VAT
- Usually arrives within 14 working days
