Thrust angular contact ball bearing INA ZKLF2575-2Z-2AP-XL, Inner diameter: 25 mm | Outer diameter: 75 mm | Width: 56 mm
Axial angular contact ball bearing
See technical informationReferences
INA:ZKLF2575-2Z-2AP-XL
Rubix:274A8723
Manufacturer :0001652390000
EAN:4012802454185

Product details : INA ZKLF2575-2Z-2AP-XL AXIAL ANGULAR CONTACT BALL BEARING
Axial angular contact ball bearings ZKLF..-2Z-2AP-XL, matched pair, double direction, gap seals on both sides
Technical specifications
Attributes
| Logistic Weight | 1383 g |
|---|---|
| Width | 56 mm |
| Series | zklf..-2z-2ap-xl |
| Inner diameter | 25 mm |
| Outer diameter | 75 mm |
| Sealing | two metal shields |
Show UNSPSC/ECL@SS
£ 873.51 excl. VAT
/ Each
£ 1,048.21 incl. VAT
- Usually arrives within 14 working days
