Axial angular contact ball bearing
Inner diameter | 25 mm |
---|---|
Outer diameter | 57 mm |
Width | 28 mm |
Logistic Weight | 354 g |
---|---|
Inner diameter | 25 mm |
Outer diameter | 57 mm |
Width | 28 mm |
Bearing Clearance | CN |
Series | ZKLN..-2RS-XL |
Material | Steel |
Basic static load, axial - C0a | 55000 N |
Basic dynamic load, axial - Ca | 30500 N |
Sealing | Two rubber seals |
Usually arrives within 14 working days