Thrust angular contact ball bearing INA ZKLF50115-2Z-XL, Inner diameter: 50 mm | Outer diameter: 115 mm | Width: 34 mm
Axial angular contact ball bearing
See technical informationReferences
INA:ZKLF50115-2Z-XL
Rubix:229A4604
Manufacturer :0017779200000
EAN:4012802078855

Product details : INA ZKLF50115-2Z-XL AXIAL ANGULAR CONTACT BALL BEARING
Axial angular contact ball bearings ZKLF..-2Z, double direction, for screw mounting, gap seals on both sides
Technical specifications
Attributes
| Logistic Weight | 1784 g |
|---|---|
| Width | 34 mm |
| Series | zklf..-2z-xl |
| Material | steel |
| Inner diameter | 50 mm |
| Outer diameter | 115 mm |
| Basic static load, axial - C0a | 126000 N |
| Basic dynamic load, axial - Ca | 46500 N |
| Sealing | two metal shields |
Show UNSPSC/ECL@SS
£ 721.90 excl. VAT
/ Each
£ 866.28 incl. VAT
- In stock: Next day delivery
