Axial angular contact ball bearing
Inner diameter | 20 mm |
---|---|
Outer diameter | 52 mm |
Width | 28 mm |
Logistic Weight | 310 g |
---|---|
Inner diameter | 20 mm |
Outer diameter | 52 mm |
Width | 28 mm |
Bearing Clearance | CN |
Series | ZKLN..-2RS-XL |
Material | Steel |
Basic static load, axial - C0a | 47000 N |
Basic dynamic load, axial - Ca | 28500 N |
Sealing | Two rubber seals |
In stock: Next day delivery