Axial angular contact ball bearing
Inner diameter | 40 mm |
---|---|
Outer diameter | 90 mm |
Width | 20 mm |
Logistic Weight | 650 g |
---|---|
Inner diameter | 40 mm |
Outer diameter | 90 mm |
Width | 20 mm |
Bearing Clearance | cn |
Series | bsb..-t |
Cage | plastic |
Basic static load, axial - C0a | 138000 N |
Basic dynamic load, axial - Ca | 52000 N |
Sealing | open |
Usually arrives within 14 working days