Combined Needle Roller / Angular Contact Ball Bearing
Inner diameter | 65 mm |
---|---|
Outer diameter | 90 mm |
Width | 38 mm |
Logistics dimensions (L x W x H) | 38x90x90 mm |
---|---|
Logistic Weight | 640 g |
Inner diameter | 65 mm |
Outer diameter | 90 mm |
Width | 38 mm |
Bearing Clearance | cn |
Series | nkib |
Material | bearing steel |
Limit speed | 6300 rpm |
Sealing | open |
Usually arrives within 14 working days