Combined Needle Roller / Angular Contact Ball Bearing
Inner diameter | 30 mm |
---|---|
Outer diameter | 47 mm |
Width | 25 mm |
Logistics dimensions (L x W x H) | 25x47x47 mm |
---|---|
Logistic Weight | 143 g |
Inner diameter | 30 mm |
Outer diameter | 47 mm |
Width | 25 mm |
Bearing Clearance | cn |
Series | nkib |
Material | bearing steel |
Limit speed | 13000 rpm |
Sealing | open |
Usually arrives within 14 working days