Axial angular contact ball bearing
Inner diameter | 20 mm |
---|---|
Outer diameter | 68 mm |
Width | 56 mm |
Logistic Weight | 1141 g |
---|---|
Inner diameter | 20 mm |
Outer diameter | 68 mm |
Width | 56 mm |
Bearing Clearance | CN |
Series | ZKLF..-2Z-2AP-XL |
Sealing | Two metal shields |
Usually arrives within 14 working days