Thrust angular contact ball bearing INA ZKLF3590-2RS-2AP-XL, Inner diameter: 35 mm | Outer diameter: 90 mm | Width: 68 mm
Axial angular contact ball bearing
See technical informationReferences
INA:ZKLF3590-2RS-2AP-XL
Rubix:104A3567
Manufacturer :0002002470000
EAN:4012802283945

Product details : INA ZKLF3590-2RS-2AP-XL AXIAL ANGULAR CONTACT BALL BEARING
Axial angular contact ball bearings ZKLF..-2RS-2AP-XL, matched pair, double direction, lip seals on both sides
Technical specifications
Attributes
| Logistic Weight | 2243 g |
|---|---|
| Width | 68 mm |
| Series | zklf..-2rs-2ap-xl |
| Material | steel |
| Inner diameter | 35 mm |
| Outer diameter | 90 mm |
| Basic static load, axial - C0a | 177000 N |
| Basic dynamic load, axial - Ca | 73000 N |
| Sealing | two rubber seals |
Show UNSPSC/ECL@SS
£ 1,168.25 excl. VAT
/ Each
£ 1,401.90 incl. VAT
- Usually arrives within 14 working days
