Axial angular contact ball bearing
Inner diameter | 40 mm |
---|---|
Outer diameter | 115 mm |
Width | 46 mm |
Logistic Weight | 2540 g |
---|---|
Inner diameter | 40 mm |
Outer diameter | 115 mm |
Width | 46 mm |
Bearing Clearance | cn |
Series | zklf..-2rs |
Material | steel |
Sealing | two rubber seals |
Usually arrives within 14 working days