Axial angular contact ball bearing
Inner diameter | 150 mm |
---|---|
Outer diameter | 240 mm |
Width | 40 mm |
Logistic Weight | 5374 g |
---|---|
Inner diameter | 150 mm |
Outer diameter | 240 mm |
Width | 40 mm |
Bearing Clearance | cn |
Series | zkldf |
Basic static load, axial - C0a | 380000 N |
Basic dynamic load, axial - Ca | 81000 N |
Sealing | open |
Usually arrives within 14 working days