Axial angular contact ball bearing
Inner diameter | 40 mm |
---|---|
Outer diameter | 80 mm |
Width | 18 mm |
Logistic Weight | 445 g |
---|---|
Inner diameter | 40 mm |
Outer diameter | 80 mm |
Width | 18 mm |
Bearing Clearance | CN |
Series | 7602..-TVP |
Cage | Polyamide |
Basic static load, axial - C0a | 106000 N |
Basic dynamic load, axial - Ca | 39000 N |
Sealing | Open |
Usually arrives within 14 working days