Flanged housing unit
Inner diameter | 20 mm |
---|---|
Outer diameter | 50.45 mm |
Width | 28 mm |
Logistic Weight | 392 g |
---|---|
Inner diameter | 20 mm |
Outer diameter | 50.45 mm |
Width | 28 mm |
Bearing Clearance | cn |
Series | zklr..-2rs |
Material | steel |
Basic static load, axial - C0a | 40000 N |
Basic dynamic load, axial - Ca | 27500 N |
Sealing | two rubber seals |
Usually arrives within 14 working days