Needle roller/angular contact ball bearing NTN NK1A5907A, Outer diameter: 55 mm | Inner diameter: 35 mm | Width: 27 mm
NTN - Needle Roller Bearing - NK1A5907A
See technical informationReferences
NTN:NK1A5907A
Rubix:205A6016
EAN:4547359126891

Product details : NTN NK1A5907A NEEDLE ROLLER BEARING
Needle roller bearing, combined bearing, angular contact ball bearing, with inner ring, snap ring, lubrication hole, 59 series
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 55x55x27 mm |
|---|---|
| Logistic Weight | 254 g |
| Inner diameter | 35 mm |
| Outer diameter | 55 mm |
| Width | 27 mm |
| Bearing Clearance | cn |
| Series | nk |
| Cage | steel |
| Sealing | open |
Show UNSPSC/ECL@SS
£ 27.90 excl. VAT
/ Each
£ 33.48 incl. VAT
- Delivery usually within ( 3 ) days
