SKF NEEDLE BEARING WASHER LS 5070


Washer

References
skf:LS 5070
rubix:104A9679
manufacturer :12026
ean:7316570620153
brand logo
brand logo
Technical specifications
Inner diameter50 mm
Outer diameter70 mm
Width4 mm
See all Specifications

Product details : SKF NEEDLE BEARING WASHER LS 5070


Universal washers for cylindrical and needle roller thrust bearings are supplied as separate components. They are made of hardened carbon chromium bearing steel and their raceway surface is ground, while all other surfaces are turned. The washers are suitable for applications where accurate centring of the washers is not necessary or where low speeds are involved. They can be used as shaft or housing washers for AXK series bearings, and as shaft washers for AXW series bearings.

Strengths

- Enable full interchangeability of washers
- Suitable where accurate centring of washers is not necessary
- Suitable for low-speed applications
- Available for cylindrical roller thrust bearings in the K 811 series

Technical specifications


Attributes
Logistics dimensions (L x W x H)4x70x70 mm
Logistic Weight55 g
Inner diameter50 mm
Outer diameter70 mm
Width4 mm
SeriesLS
MaterialBearing steel
Show UNSPSC/ECL@SS
£ 6.68 excl. VAT
/ Each
£ 8.02 incl. VAT
  • Usually arrives within 14 working days