References
INA:AS120155
Rubix:80063802
Manufacturer :0000198440000
EAN:4012801209243

Product details : INA AS120155 AXIAL BEARING WASHER
Axial bearing washers, suitable for AXK and K811, to DIN 5405-3/ISO 303
Applications
Washer shaft or housing washer. Suitable for axial needle cages AXK and K811 series.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 1x155x155 mm |
|---|---|
| Logistic Weight | 56 g |
| Inner diameter | 120 mm |
| Outer diameter | 155 mm |
| Width | 1 mm |
| Material | steel |
| Series | as |
Show UNSPSC/ECL@SS
£ 34.92 excl. VAT
/ Each
£ 41.90 incl. VAT
- Usually arrives within 14 working days
