References
INA:AS6085
Rubix:100A2792
Manufacturer :0000196660000
EAN:4012802448474

Product details : INA AS6085 AXIAL BEARING WASHER
Axial bearing washers, suitable for AXK and K811, to DIN 5405-3/ISO 303
Applications
Washer shaft or housing washer. Suitable for axial needle cages AXK and K811 series.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 1x85x85 mm |
|---|---|
| Logistic Weight | 21 g |
| Inner diameter | 60 mm |
| Outer diameter | 85 mm |
| Width | 1 mm |
| Material | steel |
| Series | as |
Show UNSPSC/ECL@SS
£ 6.51 excl. VAT
/ Each
£ 7.81 incl. VAT
- In stock: Next day delivery
