NTN - Needle Roller Bearing - WS81226
Inner diameter | 130 mm |
---|---|
Outer diameter | 187 mm |
Width | 13 mm |
Logistics dimensions (L x W x H) | 187x187x13 mm |
---|---|
Logistic Weight | 1442 g |
Inner diameter | 130 mm |
Outer diameter | 187 mm |
Width | 13 mm |
Series | 81200 |
Material | Steel |
Usually arrives within 14 working days