NTN - Needle Roller Bearing - WS81107
Inner diameter | 35 mm |
---|---|
Outer diameter | 52 mm |
Width | 3.5 mm |
Logistics dimensions (L x W x H) | 52x52x3,5 mm |
---|---|
Logistic Weight | 162 g |
Inner diameter | 35 mm |
Outer diameter | 52 mm |
Width | 3.5 mm |
Series | 81100 |
Material | Steel |
Usually arrives within 14 working days