Axial deep groove ball bearing
Inner diameter | 45 mm |
---|---|
Outer diameter | 90 mm |
Width | 13 mm |
Logistic Weight | 1020 g |
---|---|
Inner diameter | 45 mm |
Outer diameter | 90 mm |
Width | 13 mm |
Series | 542 |
Reference speed | 5600 rpm |
Limit speed | 4350 rpm |
Basic static load, axial - C0a | 133000 N |
Basic dynamic load, axial - Ca | 58000 N |
Usually arrives within 14 working days