Thrust ball bearing SKF 51330 M, Inner diameter: 150 mm | Outer diameter: 250 mm | Width: 80 mm
Thrust Ball Bearing
See technical informationReferences
SKF:51330 M
Rubix:102A8504
Manufacturer :39756
EAN:7316577121226

Product details : SKF THRUST BALL BRG 51330 M
SKF thrust ball bearings are manufactured as single direction or double direction thrust ball bearings. They are designed to accommodate axial loads only and must not be subjected to any radial load.
Strengths
- Separable design facilitates mounting/dismounting and maintenance inspections
- Interchangeable components
- Ground bore of shaft washers enable interference fit
- Interchangeable components
- Ground bore of shaft washers enable interference fit
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 80x250x250 mm |
|---|---|
| Logistic Weight | 16090 g |
| Inner diameter | 150 mm |
| Outer diameter | 250 mm |
| Width | 80 mm |
| Type of bearing | simple effect |
| Series | 513 |
| Material | bearing steel |
| Cage | brass |
| Weight | 16.5 kg |
| Thickness | 80 mm |
| Reference speed | 900 rpm |
| Sealing | open (unsealed) |
| Basic dynamic load, axial - Ca | 390000 N |
Show UNSPSC/ECL@SS
£ 2,601.36 excl. VAT
/ Each
£ 3,121.63 incl. VAT
- Usually arrives within 14 working days
