Axial deep groove ball bearing
Inner diameter | 17 mm |
---|---|
Outer diameter | 35 mm |
Width | 13.2 mm |
Logistics dimensions (L x W x H) | 13x35x35 mm |
---|---|
Logistic Weight | 55 g |
Inner diameter | 17 mm |
Outer diameter | 35 mm |
Width | 13.2 mm |
Series | 532 |
Material | Steel |
Reference speed | 13200 rpm |
Limit speed | 9700 rpm |
Basic static load, axial - C0a | 27500 N |
Basic dynamic load, axial - Ca | 17200 N |
Usually arrives within 14 working days