Thrust ball bearing SNR 51210, Inner diameter: 50 mm | Outer diameter: 78 mm | Width: 22 mm
SNR - Thrust Ball Bearing - 51202
See technical informationReferences
SNR:51210
Rubix:204A8526
EAN:3413520103941

Product details : SNR 51210 THRUST BALL BEARING
Thrust ball bearing
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 78x78x22 mm |
|---|---|
| Logistic Weight | 380 g |
| Inner diameter | 50 mm |
| Outer diameter | 78 mm |
| Width | 22 mm |
| Type of bearing | simple effect |
| Series | 51200 |
| Material | high carbon chrome steel (gcr15) |
| Cage | steel |
| Weight | 0.38 kg |
| Thickness | 22 mm |
| Sealing | open |
| Precision | p0 (normal / abec 1) |
| Basic dynamic load, axial - Ca | 47200 N |
Show UNSPSC/ECL@SS
£ 20.12 excl. VAT
/ Each
£ 24.14 incl. VAT
- Delivery usually within ( 3 ) days
