Thrust Ball Bearing
Inner diameter | 12 mm |
---|---|
Outer diameter | 26 mm |
Width | 9 mm |
Logistics dimensions (L x W x H) | 9x26x26 mm |
---|---|
Logistic Weight | 22 g |
Inner diameter | 12 mm |
Outer diameter | 26 mm |
Width | 9 mm |
Series | 511 |
Material | bearing steel |
Cage | steel |
Reference speed | 9000 rpm |
Limit speed | 13000 rpm |
Basic static load, axial - C0a | 16600 N |
Basic dynamic load, axial - Ca | 10400 N |
In stock: Next day delivery