Thrust Ball Bearing
Inner diameter | 40 mm |
---|---|
Outer diameter | 68 mm |
Width | 20.3 mm |
Logistics dimensions (L x W x H) | 20,3x68x68 mm |
---|---|
Logistic Weight | 270 g |
Inner diameter | 40 mm |
Outer diameter | 68 mm |
Width | 20.3 mm |
Series | 532 |
Material | Bearing steel |
Cage | Steel |
Reference speed | 3600 rpm |
Limit speed | 5300 rpm |
Basic static load, axial - C0a | 96500 N |
Basic dynamic load, axial - Ca | 44200 N |
Usually arrives within 14 working days