INA YRTC325-XL-PRL50 AXIAL/RADIAL BEARINGS


Axial/radial roller bearing

References
ina:YRTC325-XL-PRL50
rubix:274A8698
manufacturer :0889030790107
ean:4054371261832
brand logo
brand logo
Technical specifications
Inner diameter325 mm
Outer diameter450 mm
Width60 mm
See all Specifications

Product details : INA YRTC325-XL-PRL50 AXIAL/RADIAL BEARINGS


Axial/radial bearings, double direction, for screw mounting

Technical specifications


Attributes
Inner diameter325 mm
Outer diameter450 mm
Width60 mm
Bearing Clearancec3
Seriesyrtc..-xl
Limit speed200 rpm
Basic dynamic load, radial - Cr183000 N
Basic static load, radial - C0r530000 N
Basic static load, axial - C0a1900000 N
Basic dynamic load, axial - Ca247000 N
Show UNSPSC/ECL@SS
£ 7,831.50 excl. VAT
/ Each
£ 9,397.80 incl. VAT
  • Usually arrives within 14 working days