INA ZARF50140-L-TV-A NEEDLE ROLLER BEARING
Needle roller/axial cylindrical roller bearing
See technical informationReferences
INA:ZARF50140-L-TV-A
Rubix:238A3163
Manufacturer :0016831870000
EAN:4012802420159

Product details : INA ZARF50140-L-TV-A NEEDLE ROLLER BEARING
Needle roller/axial cylindrical roller bearings ZARF..-L, double direction, for screw mounting, long shaft locating washer
Technical specifications
Attributes
| Logistic Weight | 4245 g |
|---|---|
| Inner diameter | 50 mm |
| Outer diameter | 140 mm |
| Width | 103 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Basic dynamic load, radial - Cr | 46500 N |
| Series | zarf..-l-tv |
| Cage | polyamide |
| Basic static load, radial - C0r | 103000 N |
| Basic static load, axial - C0a | 480000 N |
| Basic dynamic load, axial - Ca | 172000 N |
Show UNSPSC/ECL@SS
£ 1,588.25 excl. VAT
/ Each
£ 1,905.90 incl. VAT
- Delivery usually within ( 7 ) days
