INA ZARF40100-L-TV-A NEEDLE ROLLER BEARING
Needle roller/axial cylindrical roller bearing
See technical informationReferences
INA:ZARF40100-L-TV-A
Rubix:100A9607
Manufacturer :0016824660000
EAN:4012802078206

Product details : INA ZARF40100-L-TV-A NEEDLE ROLLER BEARING
Needle roller/axial cylindrical roller bearings ZARF..-L, double direction, for screw mounting, long shaft locating washer
Technical specifications
Attributes
| Logistic Weight | 1310 g |
|---|---|
| Inner diameter | 40 mm |
| Outer diameter | 100 mm |
| Width | 70 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Basic dynamic load, radial - Cr | 27500 N |
| Series | zarf..-l-tv |
| Cage | polyamide |
| Basic static load, radial - C0r | 53000 N |
| Basic static load, axial - C0a | 163000 N |
| Basic dynamic load, axial - Ca | 59000 N |
Show UNSPSC/ECL@SS
£ 772.39 excl. VAT
/ Each
£ 926.87 incl. VAT
- Delivery usually within ( 7 ) days
