Axial/radial roller bearing
Inner diameter | 120 mm |
---|---|
Outer diameter | 210 mm |
Width | 40 mm |
Inner diameter | 120 mm |
---|---|
Outer diameter | 210 mm |
Width | 40 mm |
Series | yrtc..-xl |
Limit speed | 900 rpm |
Basic dynamic load, radial - Cr | 69000 N |
Basic static load, radial - C0r | 124000 N |
Basic static load, axial - C0a | 520000 N |
Basic dynamic load, axial - Ca | 112000 N |
Usually arrives within 14 working days