References
Superseded Ref:YRT80-TV
INA:YRT80-TV-C
Rubix:274A8692
Manufacturer :0502116680000
EAN:4047643206211

Product details : INA YRT80-TV-C AXIAL/RADIAL ROLLER BEARING
Axial/radial bearings YRT, double direction, for screw mounting
Technical specifications
Attributes
| Logistic Weight | 2179 g |
|---|---|
| Inner diameter | 80 mm |
| Outer diameter | 146 mm |
| Width | 35 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Basic dynamic load, radial - Cr | 44000 N |
| Series | yrt..-tv |
| Cage | polyamide |
| Limit speed | 350 rpm |
| Basic static load, radial - C0r | 98000 N |
| Basic static load, axial - C0a | 158000 N |
| Basic dynamic load, axial - Ca | 38000 N |
Show UNSPSC/ECL@SS
£ 1,601.53 excl. VAT
/ Each
£ 1,921.84 incl. VAT
- Delivery usually within ( 7 ) days
