Axial spherical roller bearing
Inner diameter | 280 mm |
---|---|
Outer diameter | 440 mm |
Width | 95 mm |
Logistic Weight | 49100 g |
---|---|
Inner diameter | 280 mm |
Outer diameter | 440 mm |
Width | 95 mm |
Reference speed | 740 rpm |
Basic static load, axial - C0a | 8800000 N |
Basic dynamic load, axial - Ca | 2650000 N |
Usually arrives within 14 working days