Axial spherical roller bearing
Inner diameter | 200 mm |
---|---|
Outer diameter | 340 mm |
Width | 85 mm |
Logistic Weight | 27300 g |
---|---|
Inner diameter | 200 mm |
Outer diameter | 340 mm |
Width | 85 mm |
Basic static load, axial - C0a | 5600000 N |
Basic dynamic load, axial - Ca | 1900000 N |
Usually arrives within 14 working days