Spherical Roller Thrust Bearing
Inner diameter | 90 mm |
---|---|
Outer diameter | 190 mm |
Width | 60 mm |
Logistics dimensions (L x W x H) | 60x190x190 mm |
---|---|
Logistic Weight | 7540 g |
Inner diameter | 90 mm |
Outer diameter | 190 mm |
Width | 60 mm |
Material | bearing steel |
Cage | steel |
Usually arrives within 14 working days