Axial spherical roller bearing
Inner diameter | 280 mm |
---|---|
Outer diameter | 380 mm |
Width | 60 mm |
Logistics dimensions (L x W x H) | 60x380x380 mm |
---|---|
Logistic Weight | 19030 g |
Inner diameter | 280 mm |
Outer diameter | 380 mm |
Width | 60 mm |
Material | steel |
Cage | brass |
Reference speed | 900 rpm |
Basic static load, axial - C0a | 4700000 N |
Basic dynamic load, axial - Ca | 1020000 N |
Usually arrives within 14 working days