References
NTN:29422
Rubix:204A6553
EAN:4547359291001

Product details : NTN 29422 SPHERICAL ROLLER BEARING
Axial spherical roller bearing
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 230x230x73 mm |
|---|---|
| Logistic Weight | 15060 g |
| Inner diameter | 110 mm |
| Outer diameter | 230 mm |
| Width | 73 mm |
| Cage | brass |
Show UNSPSC/ECL@SS
£ 747.59 excl. VAT
/ Each
£ 897.11 incl. VAT
- Usually arrives within 14 working days
